571.01 EUR valid until 2025-12-31
Use promo code "24381" to get your promotional price.
Use promo code "24381" to get your promotional price.
Certifications/Compliance | ASTM D6978-05 |
---|---|
Certifications/Compliance (Europe) | CE 0598, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 455 Part 2, Food Contact, Category III |
Cleanroom Class | Class 10 (ISO 4) |
AQL | 0.65 |
Color | Natural |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7 mil |
Finger Thickness (Metric) | 0.18 mm |
Hand | Specific |
Latex Free | Yes |
Material | Polychloroprene |
Palm Thickness (English) | 5.9 mil |
Palm Thickness (Metric) | 0.15 mm |
Powdered | Powder Free |
Size | 8 |
Sterility | Sterile |
Thickness (English) | 7 mil |
Thickness (Metric) | 0.18 mm |
Manufacturing/QMS Audit Standards | ISO 9001, PPE Regulation 2016 425 Module D |
Model | BPZS80 |
Series | BioClean™ P-Zero BPZS |
Tensile Strength | 9 MPa |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |