missing translation for 'onlineSavingsMsg'
Learn More

Implen OD600™ Photometer, EU Plug

Measure cell density and turbidity, fast and accurately with the lightweight, portable Implen OD600 instrument. No sample dilution required due to large dynamic detection range. No adapters required as the Implen OD600 sample holder design that is compatible with majority of tubes and cuvettes.

Brand:  Implen Implen OD600-EU

1200.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 30093037

  • 1340.00€ / Each

Veuillez vous pour pouvoir commander cet article. Besoin d'un compte web? Créer le vôtre dès maintenant!

This item is not returnable. View return policy

Description

Description

  • User-Friendly Interface with pre-programmed, intuitive OD600 and McFarland Applications.
  • Large Dynamic detection range (photometric Range: 0 – 4A), no dilution required.
  • Stand-alone, lightweight (weighing only 0.6 kg), and portable device with glove-compatible 3.5; Touchscreen Display.
  • Small footprint, measuring only 140 mm x 110 mm x 70 mm.
  • LIMS integration possible through Rest API Push Service.
  • Data export in .xls and .csv format (or JSON for LIMS integration).
  • 4GB Data storage.
  • Quick and easy data export via USB port.
  • Rechargeable battery allows for 8 hours continuous use
  • Supplied with EU power supply.
Specifications

Specifications

Portable Photometer
LCD
Quantification of Bacteria
5 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.