missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ Package Rotary Vane Pump RZ 6 with FO/VS 16
GREENER_CHOICE

The rotary vane pump package RZ 6 with oil mist filter and butterfly valve VS 16 offers great performance in a compact design - even with the gas ballast open, they enable a very good ultimate vacuum.

Brand:  VACUUBRAND™ 20798039

19661.42 DKK valid until 2025-04-30
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 17879816

  • 26390.00 DKK / Each
Estimated Shipment: 02-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High flow rates even at vacuum levels approaching ultimate vacuum
  • High water vapor tolerance due to efficient gas ballast; very good ultimate vacuum even with gas ballast
  • Vacuum-tight at switch-off; external anti-suckback valve not needed
  • Large oil volume: Long intervals between oil changes
  • Ease of maintenance due to telescopic design
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.002 mbar
5.7 m3/hr.
IP40
1.1 bar
CEE
Rotary Vane Vacuum Pump
Degassing, Lyophilization, Fine Vacuum Distillation and Drying Chambers
230 V