missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Plain Spinbar Magnetic Stirring Bars
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
60 mm
76 mm
Unit Size:
Each
Pack of 50
Description
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating
- Durable and inert
- Autoclave safe
Specifications
Specifications
| Autoclavable | Autoclavable |
| Description | Smooth surface; Dia. x L: 10 x 60mm |
| Includes | Alnico magnet |
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 60 mm |
| Material | PTFE, Alnico Magnet |
| Quantity | 1 |
| Shape | Cylinder |
| Type | Magnetic Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction