379.85 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Use promo code "24151" to get your promotional price.
Certifications/Compliance | ISO 3,ISO 4,ISO 5,ISO 6,ISO 7 |
---|---|
Certifications/Compliance | ISO 3,ISO 4,ISO 5,ISO 6,ISO 7 |
Certifications/Compliance | ISO 3,ISO 4,ISO 5,ISO 6,ISO 7 |
Certifications/Compliance | ISO 3,ISO 4,ISO 5,ISO 6,ISO 7 |
Certifications/Compliance | ISO 3,ISO 4,ISO 5,ISO 6,ISO 7 |
Certifications/Compliance (Europe) | GMP Grade A/B/C/D |
Chemotherapeutic Rated | ASTM D6978 |
Chlorinated | Yes |
Cleanroom Class | Class 10 (ISO 4) |
Accelerator Free | Yes |
AQL | 1 |
Color | Light Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 4 mil |
Finger Thickness (Metric) | 0.10 mm |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 3.1 mil |
Palm Thickness (Metric) | 0.08 mm |
Powdered | Powder Free |
Product Type | Controlled Environment Gloves |
Size | Large |
Sterility | Non-sterile |
Thickness (English) | 4 mil |
Thickness (Metric) | 0.10 mm |
Manufacturing/QMS Audit Standards | ISO 9001:2015, EN13485:2016 |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |