missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- BioBased (made of 100% bio-based material) varient aids in the reduction of consumable-related carbon footprint in the lab
- The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes
- The hinged Eppendorf Safe-Lock lid prevents inadvertent lid opening during incubation and storage
- Bio-based Polypropylene construction offers robust resistance to chemicals, mechanical stress, and extreme temperatures
- Precision lid sealing minimizes evaporation rates during extended storage periods
- The generously sized frosted lid and side surface facilitate easy labeling
Specifications
Specifications
| Closure Color | Clear |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 1.5 mL |
| Color | Clear |
| Material | Polypropylene |
| For Use With (Equipment) | Centrifugation |
| No. per Pack | 1000 |
| Packaging | Resealable Bags |
| Temperature Range (Metric) | -86°C to +100°C |
| Sterility | Non-sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
