missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Spinbar Giant Polygon Magnetic Stirring Bar
Shop All SP Scienceware Products
Click to view available options
Shape:
Giant Polygon
Unit Size:
Each
Description
Heavy duty bars for use in stirring large volumes of fluid utilizing large magnetic stirring machines such as the Cool Stir Large Volume Stirrer, H37028-0001 or other large machines.
- Will fit into vessels with a minimum neck diameter of 32 mm
- Multi-faceted surface adds turbulence relative to similar size smooth cylindrical stirring bars
- Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE brand PTFE Coating; Superior chemical compatibility
- Manufactured in a registered ISO 9001:2015 facility, as verified by SGS certification
- Autoclave safe
PTFE is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White |
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 27 mm |
| Length (Metric) | 159 mm |
| Material | Alnico Magnet |
| Quantity | 1 Ea. |
| Shape | Giant Polygon |
| Type | Magnetic Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction