missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Stainless Steel Ringed Propellers
Shop All Heidolph Instruments Products
Click to view available options
Model:
PR 31
PR 32
PR 33
Unit Size:
Each
Description
- Recommended for applications which require an average or high speed
- For mixing tasks with medium or high viscosity
- Excellent mixing properties for homogenization and suspensions
- These models create an axial flow
- Made from stainless steel (AISI 316L), Propeller diameter 45 mm, length 400 mm, Ø impeller shaft 8 mm, maximum speed 2,000 rpm
Specifications
Specifications
| Diameter (Metric) | 8 mm |
| Diameter (Metric) Shaft | 8 mm |
| Height (Metric) Blade | 8 mm |
| Length (Metric) | 400 mm |
| Model | PR 32 |
| Speed | 2000 rpm |
| Type | Ringed Propeller |
| Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction