Learn More
Thermo Scientific™ Sterilin™ Water Sampling Bottles
Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.
Brand: Thermo Scientific™ WSC500-20
349.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Conveniently sample both chlorinated or nonchlorinated water for microbial analysis with Thermo Scientific™ Sterilin™ Water Sampling Bottles.
Not available in all geographic regions.
- Available manufactured using:
- Flexible polystyrene
- Robust non-toxic PETG
- NEW, lightweight PRT for improved handling
- Empty or pre-dosed with sodium thiosulphate
- Polystyrene and PETG bottles feature color-coded labels to aid differentiation:
- Blue: dosed
- Green: undosed
- Tamper evident for sample integrity
- Lot number for complete traceability
- Sterilized by gamma irradiation
- Dose level 20mg/h: Suitable for neutralizing water samples with a low concentration of chlorine
- Dose level 120mg/h: Suitable for neutralizing water samples with a high concentration of chlorine

Specifications
500 mL | |
Dosed 20mg/L | |
108 | |
Square |
Natural | |
PET | |
Gamma-irradiated | |
HDPE |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.