Sampling Systems™ SteriWare™ Disposable Liquid Funnel
Ideal for laboratories, pharmaceutical environments, cleanrooms and chemical manufactruing. Sampling Systems™ SteriWare™ Disposable Liquid Funnel comes individually bagged after being moulded and packed in a Class 100,000 Cleanroom.
Additional Details:
Weight:
2.00000kg
Specification
Diameter (Metric)Top | 250 mm |
---|---|
Diameter (Metric) Stem | 40 mm |
Material | HDPE |
Autoclavable | Not Autoclavable |
Graduated | No |
Sterility | Non-sterile |
Product Type | Filling Funnel (Liquid) |