Code:
16
Thermo Scientific™ TraceGOLD TG-1301MS GC Columns
Provides low-bleed, excellent reproducibility and column-to-column consistency even with sensitive detectors like ECDs and MS.
Additional Details:
Weight:
0.50000kg
Disclaimers:
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specification
Max. Temperature | 260/280°C |
---|---|
Diameter (Metric) | 0.53 mm |
Diameter (Metric) Inner | 0.53 mm |
Stationary Phase | TraceGOLD™ TG-1301 MS |
USP Type | G43 |
For Use With (Application) | ECD and GC/MS for Alcohols,ECD and GC/MS for Volatile Organics,ECD and GC/MS for Oxygenates,ECD and GC/MS for Residual Solvents |
For Use With (Application) | ECD and GC/MS for Alcohols,ECD and GC/MS for Volatile Organics,ECD and GC/MS for Oxygenates,ECD and GC/MS for Residual Solvents |
For Use With (Application) | ECD and GC/MS for Alcohols,ECD and GC/MS for Volatile Organics,ECD and GC/MS for Oxygenates,ECD and GC/MS for Residual Solvents |
For Use With (Application) | ECD and GC/MS for Alcohols,ECD and GC/MS for Volatile Organics,ECD and GC/MS for Oxygenates,ECD and GC/MS for Residual Solvents |
Film Thickness | 1.5 μm |
Length (Metric) | 30 m |
Polarity | Mid-Polar |
Description | 1.5 um Thickness; 0.53 mm ID; 30 m Length |