missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Water Purification
For optimum water preparation with conductivity meter CM/1 measures
645.00 € - 959.00 €
Specifications
Product Type | Water Connection |
---|---|
For Use With (Equipment) | Washer-Disinfectors |
Quantity | 1 Ea. |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
30533218
|
Miele Professional™
12680820 |
40 cm |
934.00 €
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30533215
|
Miele Professional™
12681040 |
56 cm |
959.00 €
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30533233
|
Miele Professional™
12684720 |
56.04 cm |
645.00 €
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Max. delivery : 450 l/h and 800 l/h
- Conductivity Meter CM/1 measures remaining capacity
- Max. water inlet temperature 40°C - pressure range from 0.5 - 10 bar
- Height 40 cm, Ø 24 cm, 56 cm, Ø 24 cm
Specifications
Water Connection | |
Washer-Disinfectors | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title