missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman Uniflo Syringe Filters
Whatman Uniflo Syringe Filters are designed to provide clean filtrate from small volumes up to 100 mL. Available in a variety of membrane choices with a polypropylene overmold housing.
Brand: Cytiva 9921-1302
This item is not returnable.
View return policy
Description
Operating Pressure: 67.5 psi
Specifications
Single-use | |
0.2 μm | |
Polypropylene | |
Male Slip Luer | |
19.6 x 16.9 mm |
PTFE (Hydrophilic) | |
Non-sterile | |
Female Luer Lock | |
500/Pk. | |
13 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction