DWK Life Sciences Wheaton™ Jars with Polypropylene Screw Cap


Overview
130.81 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.



Additional Details:
Additional Details: Weight: 2.35870kg



Product Code. 12407391

Quantity Price
1 137.0  € / Pack of 36
Estimated Shipment
12-01-2026
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Capacity 8.45 oz., 250 mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Natural
Diameter (English) 3.3 in.
Includes Screw Cap
Material Polypropylene
Closure Color White
Clarity Natural
Autoclavable Not Autoclavable
Mouth Wide
Shape Round
Height (Metric) 64 mm
Product Type Jar
Height (English) 2.5 in.
Closure Liner Polyethylene
Closure Material Polypropylene
Closure Size 89-400 mm
Diameter (Metric) 84 mm
Closure Type Screw Cap

  • Durable container with good chemical resistance
  • Pre-attached white polypropylene screw cap unlined or with foamed polyethylene liner
  • Polypropylene container is autoclavable; cap is not autoclavable

Alternative Products