missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Women's Poly/Cotton Lab Coats

Generously sized for comfort with a belted back.
16.25 € - 17.06 €
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Women's |
| Material | Polycotton |
| Color | White |
| Closure Type | Buttons |
| Product Code | Brand | Size | Length (English) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Size | Length (English) | Price | Quantity & Availability | ||||
15807101
![]() |
Fisherbrand™
19181578 |
X-Small | 37.0 in. |
17.06 €
Each |
In Stock
Log in to see stock.
|
||||
15817101
![]() |
Fisherbrand™
19181579 |
Small | 37.8 in. |
16.25 €
Each |
In Stock
Log in to see stock.
|
||||
15827101
![]() |
Fisherbrand™
19181580 |
Medium | 38.6 in. |
16.46 €
Each |
In Stock
Log in to see stock.
|
||||
15837101
![]() |
Fisherbrand™
19181581 |
Large | 39.4 in. |
16.90 €
Each |
In Stock
Log in to see stock.
|
||||
15847101
![]() |
Fisherbrand™
19181582 |
X-Large | 40.2 in. |
16.25 €
Each |
In Stock
Log in to see stock.
|
||||
15857101
![]() |
Fisherbrand™
19181583 |
2X-Large | 40.9 in. |
16.25 €
Each |
In Stock
Log in to see stock.
|
||||
15867101
![]() |
Fisherbrand™
19181584 |
3X-Large | 41.7 in. |
16.25 €
Each |
Estimated Shipment: 04-06-2026
Log in to see stock. |
||||
15877101
![]() |
Fisherbrand™
19181585 |
4X-Large | 42.5 in. |
16.25 €
Each |
In Stock
Log in to see stock.
|
||||
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front button closure
- Straight cuffs
- White
Specifications
| General Purpose Lab Coat | |
| Polycotton | |
| Buttons | |
| Reusable | |
| 3 |
| Women's | |
| White | |
| Open | |
| Non-sterile | |
| Standard Pointed |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title