missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ 4 - 20 mA Current Loop Interface
4-20mA current loop interface temperature controller
Brand: Memmert™ IPP1060ecoV3
220.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Temperature controller
- Actual value; -10 to +80 °C = 4 -20 mA
Specifications
IPP1060eco | |
Temperature Controller |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction