missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Guardian™ 5000 Hotplates and Stirrers
GREENER_CHOICE

Expertly Engineered Hotplate Stirrers with Premium Safety and Versatility Features for Everyday Use

Brand:  OHAUS™ 30541642

 View more versions of this product

Product Code. 30182884

  • 730.00 € / 1 unit
Only null left
In Stock
Add to basket
This item is not returnable. View return policy

Description

Description

The Next Generation Guardian™ 5000 Hotplate Stirrers are engineered for safety and versatility across research, academic and industrial settings. They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably. Heating models reach up to 550°C and feature 3 temperature control modes for quick heating or precise heating without overshoot. Select from 5 models with 3 plate sizes.

Unique Features:

  • Our signature SafetyHeat™ and SmartHeat™ features combined with the new Run Dry Protection system plus the Time Run mode and the optional Splash Shield provide complete safety.
  • The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications.
  • An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation. RS232 port included for remote control or data logging.

Kit versions include:

  • Temperature Probe 30500590
  • Probe Holder Kit 30973298
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Ceramic
SafetyHeat, SmartHeat and Run Dry Protection system
Painted Aluminum
e-G52HS07C
116 mm
50/60 Hz
7 A
1050 W
Stirring Hotplate
20 L
1
50 to 1800 rpm
329 x 221 x 116 mm
LCD
220/240 V
5.5 kg
Digital
180 x 180 mm
Ambient +5°C to 550°C
221 mm
329 mm
4.6 kg
Square
EU/UK
20 L
2 Years
CE, TÜV (Standard IEC 61010-1 (cTÜVus))
50 to 1800 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.