Learn More
OHAUS™ Guardian™ 5000 Hotplates and Stirrers

Expertly Engineered Hotplate Stirrers with Premium Safety and Versatility Features for Everyday Use
570.00 € - 1119.00 €
Specifications
Voltage | 220/240 V |
---|---|
Safety Features | SafetyHeat, SmartHeat and Run Dry Protection system |
Controller Type | Digital |
Frequency | 50/60 Hz |
Type | Stirring Hotplate |
Product Code | Brand | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Price | Quantity & Availability | |||||
30182892
![]() |
OHAUS™
30532080 |
e-G52HP07C K1 |
699.00 €
1 unit |
Estimated Shipment: 31-07-2025
Log in to see stock. |
|||||
30182879
![]() |
OHAUS™
30532109 |
e-G52HS07C K1 |
859.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
30182890
![]() |
OHAUS™
30541640 |
e-G52HSRDA |
670.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
30182884
![]() |
OHAUS™
30541642 |
e-G52HS07C |
730.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
30182888
![]() |
OHAUS™
30541644 |
e-G52HP07C |
570.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
30182886
![]() |
OHAUS™
30541646 |
e-G52ST07C |
570.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
30182894
![]() |
OHAUS™
30541648 |
e-G52HS10C |
990.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
30182885
![]() |
OHAUS™
30910735 |
e-G52HS10C K1 |
1119.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
30182887
![]() |
OHAUS™
30981784 |
e-G52HSRDA K1 |
799.00 €
1 unit |
In Stock
Log in to see stock. |
|||||
Description
The Next Generation Guardian™ 5000 Hotplate Stirrers are engineered for safety and versatility across research, academic and industrial settings. They offer powerful heating and mixing, with premium hardware and software to support diverse users safely and reliably. Heating models reach up to 550°C and feature 3 temperature control modes for quick heating or precise heating without overshoot. Select from 5 models with 3 plate sizes.
Unique Features:
- Our signature SafetyHeat™ and SmartHeat™ features combined with the new Run Dry Protection system plus the Time Run mode and the optional Splash Shield provide complete safety.
- The evolved SmartRate™ system supports heating and stirring from fast and intensive to soft and precise, with a range of accessories to empower a variety of applications.
- An intuitive user interface featuring a large, bright LCD screen with white characters and knob button(s), allows for user friendly operation. RS232 port included for remote control or data logging.
Kit versions include:
- Temperature Probe 30500590
- Probe Holder Kit 30973298
Specifications
220/240 V | |
Digital | |
Stirring Hotplate | |
1 | |
2 Years | |
LCD |
SafetyHeat, SmartHeat and Run Dry Protection system | |
50/60 Hz | |
EU/UK | |
50 to 1800 rpm | |
CE, TÜV (Standard IEC 61010-1 (cTÜVus)) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.