OHAUS™ Guardian™ 5000 Hotplates and Stirrers
Expertly Engineered Hotplate Stirrers with Premium Safety and Versatility Features for Everyday Use
Additional Details:
Weight:
4.50000kg
Specification
Top Plate Material | Ceramic |
---|---|
Voltage | 220/240 V |
Safety Features | SafetyHeat, SmartHeat and Run Dry Protection system |
Shipping Weight (Metric) | 5.2 kg |
Body Material | Painted Aluminum |
Controller Type | Digital |
Model | e-G52ST07C |
Size | 180 x 180 mm |
Height (Metric) | 116 mm |
Temperature (Metric) | 5°C to 40°C |
Frequency | 50/60 Hz |
Width (Metric) | 221 mm |
Amperage | 1 A |
Length (Metric) | 329 mm |
Weight (Metric) | 4.5 kg |
Type | Stirring Hotplate |
Shape | Square |
Max. Sample Load | 20 L |
Plug Type | EU/UK |
No. of Positions | 1 |
Max. Container Size | 20 L |
Stirring Range | 50 to 1800 rpm |
Warranty | 2 Years |
Dimensions (LxWxH) | 329 x 221 x 116 mm |
Certifications/Compliance | CE, TÜV (Standard IEC 61010-1 (cTÜVus)) |
Display | LCD |
Speed | 50 to 1800 rpm |