Fisherbrand™ Indigo 4.0 Nitrile Disposable Gloves

These Indigo Nitrile Gloves are ideal for your routine laboratory work and are crafted with textured fingertips to ensure a firm grip.

Overview
10.35 EUR valid until 2025-12-31
Use promo code "24302" to get your promotional price.



Additional Details:
Additional Details: Weight: 0.80000kg



Product Code. 17939980

Quantity Price
1 25.35  € / Pack of 200
In stock, ready to ship: 12628
Add to basket


Description and Specification

Specification

Certifications/Compliance (Europe) PPE Category III, EN 420:2003, EN ISO 374-1/Type B, EN ISO 374-5, EN ISO 374-4
Chlorinated No
Accelerator Free No
Applications Laboratory,Industrial
Applications Laboratory,Industrial
AQL 1.5
Color Indigo
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 3.5 to 6.3 mil
Finger Thickness (Metric) 0.09 to 0.16 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.4 to 3.5 in.
Palm Thickness (Metric) 0.06 to 0.09 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Large
Sterility Non-sterile
Thickness (English) 2.4 to 3.5 in.
Thickness (Metric) 0.06 to 0.09 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Length (English) 9.4 in.
Length (Metric) 240 mm

  • Non-sterile, non-powdered gloves offer high protection for a wide range of applications and general use
  • Textured fingertips provide good grip
  • Type B protective glove will help you to work safely with good ergonomic protection
  • PPE Category III
  • Ambidextrous
  • Textured fingertips for secure handling