missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Plinth
Suitable for all machines with a various width and depth
Brand: Miele Professional™ 12650010
This item is not returnable.
View return policy
Description
- Suitable for all machines with a width and depth of 60 cm
- UG 30-90/60-85/1 to raise the machine incl. side unit, 60 cm deep, 90 cm wide
- For use in Aqua Purificator PG 8595 and DOS cabinet PG 8596
- To accommodate accessories, e.g. canisters and dispensing modules
- Can be screwed onto the machine
- With holder for conductivity or flowmeter
- With anchor point for LED for status display
- With door and sump for loading accessories
- Suitable for all machines, width 90, depth 70 cm

Specifications
Stainless Steel | |
Washer-Disinfectors | |
59.70 cm | |
59.70 x 54.15 x 30.00 cm | |
30.00 cm | |
59.70 cm | |
54.15 cm |
Plinth/Base | |
23 9/16 in. | |
59.70 x 54.15 cm | |
11 13/16 in. | |
23 9/16 in. | |
21 3/8 in. | |
1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction