missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Plinth
Suitable for all machines with a various width and depth
540.00 € - 1632.00 €
Specifications
Material | Stainless Steel |
---|---|
Product Type | Plinth/Base |
For Use With (Equipment) | Washer-Disinfectors |
Quantity | 1 Ea. |
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Price | Quantity & Availability | |||||
30533228
|
Miele Professional™
12650010 |
59.70 x 54.15 x 30.00 cm |
540.00 €
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30533232
|
Miele Professional™
12650160 |
54.15 x 89.70 x 30.00 cm |
929.00 €
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30533221
|
Miele Professional™
12650230 |
59.70 x 50.47 x 70.00 cm |
1632.00 €
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30533219
|
Miele Professional™
12650400 |
64.15 x 89.70 x 30.00 cm |
1040.00 €
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Suitable for all machines with a width and depth of 60 cm
- UG 30-90/60-85/1 to raise the machine incl. side unit, 60 cm deep, 90 cm wide
- For use in Aqua Purificator PG 8595 and DOS cabinet PG 8596
- To accommodate accessories, e.g. canisters and dispensing modules
- Can be screwed onto the machine
- With holder for conductivity or flowmeter
- With anchor point for LED for status display
- With door and sump for loading accessories
- Suitable for all machines, width 90, depth 70 cm
Specifications
Stainless Steel | |
Plinth/Base | |
Washer-Disinfectors | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title