missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Robotic Tips, BIO-CERT™ Liquid Handling, Sterile
Pipette tips offer reliable quality for precise and demanding analyses with the pipetting robot Liquid Handling Station.
122.00 € - 130.00 €
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Packaging | TipRack (960/Pk.) |
Product Type | Robotic Tips |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
17506696
|
BRAND™
733166 |
1 to 50 μL |
130.00 €
Pack of 960 |
Estimated Shipment: 11-08-2025
Log in to see stock. |
|||||
17566696
|
BRAND™
734168 |
10 to 200 μL |
122.00 €
Pack of 960 |
Estimated Shipment: 26-08-2025
Log in to see stock. |
|||||
17576696
|
BRAND™
734170 |
10 to 300 μL |
122.00 €
Pack of 960 |
Estimated Shipment: 26-08-2025
Log in to see stock. |
|||||
17586696
|
BRAND™
734172 |
40 to 1000 μL |
122.00 €
Pack of 960 |
Estimated Shipment: 26-08-2025
Log in to see stock. |
|||||
Description
- The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. All racked tips and filter tips up to 1000 μL are free of DNA (< 40 fg), RNase (< 8.6 fg), endotoxins (< 1 pg) and ATP (< 1 fg).
- For use with pipetting robots, tips are required that are matched to the robot's mode of operation in terms of geometry and surface properties. BRAND robotic pipette tips and robotic filter tips meet all requirements for use with the Liquid Handling Station pipetting robot.
Specifications
Filtered | |
TipRack (960/Pk.) | |
Polypropylene |
Sterile | |
Robotic Tips |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title