Ohaus™ Stainless Steel Calibration Weights - OIML E2, NVLAP

Supplied with a NVLAP Accredited Certificate and Adjusted to Meet or Exceed OIML E2 Tolerances

Overview
116.31 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.



Additional Details:
Additional Details: Weight: 0.00100kg



Product Code. 16622392

Quantity Price
1 124.0  € / Each
In stock, ready to ship: 1
Add to basket


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Certifications/Compliance NVLAP Accredited Certificate
Material Troemner Alloy 8
Weight (Metric) 0.010 kg
Mass 1 g
Tolerance 0.030 mg
Includes Protective Case

  • Weights in masses ranging from 1 gram to 20 kilograms are made of Troemner Alloy 8 Stainless Steel which possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion
  • Weights are supplied in high quality cases to ensure weights are held securely, kept clean, and dust free
  • NVLAP Calibration certificate is accredited to ISO 17025 which is recognizable through ILAC
  • Weight surfaces meet or exceed OIML R 111 and have a highly polished, mirror-like finish which allows scratches and foreign matters on the weight to be easily seen allowing for stability and longevity

Alternative Products